
For Screw Size 3/8 in Alloy Steel, Plain Finish, 200 PK
Mfr # 37MLW8PL-200
Zoro # G114482041
product price: $16.69
/pk 200, $0.08/eaKey Features
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37MLW8PL-200
Zoro #
G114482041
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
3/8 in
Details
Material
Alloy Steel
Finish
Plain
Description
Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.