
Shop BOLTSANDNUTS.COM
See all product information
For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK
Mfr # 37MLW8Y/USA-50
Zoro # G414481799
product price:Â $12.29
/pk 50, $0.25/eaKey Features
Material
Alloy Steel
Finish
Zinc Yellow
For Screw Size
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37MLW8Y/USA-50
Zoro #
G414481799
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/8 in
Details
Material
Alloy Steel
Finish
Zinc Yellow
Description
Made in the USA! Grade 8 Alloy Split Ring Lock Washers in Zinc Yellow. Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.