For Screw Size 5/16 in Steel, Zinc Plated Finish, 75 PK

  • Mfr # 31MLW2Z-75

  • Zoro # G114481891


product price:  $5.29
/pk 75, $0.07/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MLW2Z-75
Zoro #
G114481891
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in

Details

Material
Steel
Finish
Zinc Plated

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.