
For Screw Size 5/8 in Alloy Steel, Plain Finish, 10 PK
Mfr # 62MLW8PL-10
Zoro # G514487189
product price: $3.95
/pk 10, $0.40/eaSold in multiples of 3 for $11.85
Key Features
Material
Alloy Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62MLW8PL-10
Zoro #
G514487189
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
5/8 in
Details
Material
Alloy Steel
Finish
Plain
Description
Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.