For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 100 PK

  • Mfr # 43MLW8Y-100

  • Zoro # G914481930


product price:  $18.59
/pk 100, $0.19/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
For Screw Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43MLW8Y-100
Zoro #
G914481930
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in

Details

Material
Alloy Steel
Finish
Zinc Yellow

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.