Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Screw Size 7/16 in Plain Finish, 100 PK

  • Mfr # 43HCMLW8PL-100

  • Zoro # G914482081


product price: $24.25
/pk 100, $0.24/ea

Key Features

Finish
Plain
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43HCMLW8PL-100
Zoro #
G914482081
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in

Details

Finish
Plain
Material Grade/Class
Grade 8

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.