
For Screw Size #8 18-8 Stainless Steel, Plain Finish, 10000 PK
Mfr # 8SLWSS-10000
Zoro # G014494281
product price: $181.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
#8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8SLWSS-10000
Zoro #
G014494281
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
#8
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.