Shop BOLTSANDNUTS.COM
See all product information
Create Account
For Screw Size #8 316 Stainless Steel, Plain Finish, 500 PK
- Mfr # 8SLWSS/316-500
- Zoro # G214494227
product price:Â
$
23.29
/pk of 500, $0.05/ea
Key Features
Material
316 Stainless Steel
Finish
Plain
For Screw Size
#8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8SLWSS/316-500
- Zoro #
- G214494227
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 316 Stainless Steel
- Finish
- Plain
Dimensions
- For Screw Size
- #8
Description
Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.