Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Screw Size #8 410 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 8ITLWSS/410-100

  • Zoro # G914494015


product price: $3.75
/pk 100, $0.04/ea
Sold in multiples of 4 for $15.00

Key Features

Material
410 Stainless Steel
Finish
Plain
For Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ITLWSS/410-100
Zoro #
G914494015
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#8

Details

Material
410 Stainless Steel
Finish
Plain

Description

Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.