For Screw Size 9/16 in 316 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 56SLWSS/316-50

  • Zoro # G814484130


product price:  $69.15
/pk 50, $1.38/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56SLWSS/316-50
Zoro #
G814484130
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in

Details

Material
316 Stainless Steel
Finish
Plain

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.