
For Screw Size 9/16 in Steel, Zinc Plated Finish, 10 PK
Mfr # 56MLW2Z-10
Zoro # G714483646
product price:Â $4.45
/pk 10, $0.45/ea
Sold in multiples of 3 for $13.35
Key Features
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56MLW2Z-10
Zoro #
G714483646
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
9/16 in
Details
Material
Steel
Finish
Zinc Plated
Description
Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.