For Screw Size M10 Zinc Plated Finish, 200 PK

  • Mfr # M10HCSLW12Z-200

  • Zoro # G614494278


product price:  $26.79
/pk 200, $0.13/ea

Key Features

Finish
Zinc Plated
Material Grade/Class
Class 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M10HCSLW12Z-200
Zoro #
G614494278
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10

Details

Finish
Zinc Plated
Material Grade/Class
Class 12

Description

High Collar Split Lock Washers are taller than than standard split lock washers and are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.