For Screw Size M20 316 Stainless Steel, Plain Finish, 150 PK

  • Mfr # M20SLWA4-150

  • Zoro # G114497045


product price:  $258.99
/pk 150, $1.73/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M20
Outside Diameter
33.6 mm
Minimum Thickness
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M20SLWA4-150
Zoro #
G114497045
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
33.6 mm
Minimum Thickness
4.2 mm
Inside Diameter
21.2 mm

Details

Material
316 Stainless Steel
Finish
Plain

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.