
For Screw Size M3 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # M3ETLWA2-100
Zoro # G014496926
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 4 for $15.56
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3ETLWA2-100
Zoro #
G014496926
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M3
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.