
For Screw Size M4 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # M4ETLWA2-100
Zoro # G814498144
product price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4ETLWA2-100
Zoro #
G814498144
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M4
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.