For Screw Size M5 316 Stainless Steel, Plain Finish, 200 PK

  • Mfr # M5SLWA4-200

  • Zoro # G914496095


product price: $13.19
/pk 200, $0.07/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
For Screw Size
M5
Outside Diameter
11.8 mm
Minimum Thickness
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5SLWA4-200
Zoro #
G914496095
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
11.8 mm
Minimum Thickness
1.3 mm
Inside Diameter
5.4 mm

Details

Material
316 Stainless Steel
Finish
Plain

Description

Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.