Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

For Screw Size M6 18-8 Stainless Steel, Plain Finish, 2500 PK

  • Mfr # M6ITLWA2-2500

  • Zoro # G114496796


product price: $187.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6ITLWA2-2500
Zoro #
G114496796
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M6

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

Tooth Lock Washers featuring teeth-like serrations either internally or externally are designed to prevent bolted joints from loosening using friction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.