For Screw Size M8 18-8 Stainless Steel, Plain Finish, 100 PK
- Mfr # M8HCSLWA2-100
- Zoro # G314505786
product price:Â
$
10.15
/pk of 100, $0.10/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M8HCSLWA2-100
- Zoro #
- G314505786
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- M8
Details
- Material
- 18-8 Stainless Steel
- Finish
- Plain
Description
High Collar Split Lock Washers are taller than than standard split lock washers and are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.