Shop BOLTSANDNUTS.COM

Fork Terminal, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, Crimp Termination with Heat Shrink

  • Mfr # EL-1210-FSPADE-HSY-1000

  • Zoro # G014504218


product price:  $133.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL-1210-FSPADE-HSY-1000
Zoro #
G014504218
UPC #
681702236715
Country of Origin
Multiple

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG

Details

Item
Fork Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Female Spade
Terminal Shape
Female Fork
Insulation Coverage
Partial Coverage

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.