Zoro Homepage

Fork Terminal, 14 AWG, 600 V, Heat Shrink Insulated, Blue, Crimp Termination with Heat Shrink

  • Mfr # EL-1614-FSPADE-HSB-100

  • Zoro # G414504382


product price: $17.49
/pk 100, $0.17/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Heat Shrink
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-1614-FSPADE-HSB-100
Zoro #
G414504382
UPC #
681702236548
Country of Origin
Multiple

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Fork Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.