Fork Terminal, 16 AWG, 600 V, PVC, Vinyl Insulated, Red, 100 PK

  • Mfr # EL-2216-MSPADE-VR-100

  • Zoro # G114471632


product price:  $5.89
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.78

Key Features

Insulation Color
Red
Maximum Wire Size
16 AWG
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-2216-MSPADE-VR-100
Zoro #
G114471632
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Fork Terminal
Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.