Fork Terminal, #8 Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 100 PK

  • Mfr # EL-1210-FORK8-HSY-100

  • Zoro # G414503866


product price:  $49.39
/pk 100, $0.49/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Heat Shrink
Stud Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-1210-FORK8-HSY-100
Zoro #
G414503866
UPC #
681702235350
Country of Origin
Multiple

Dimensions

Maximum Wire Size
10 AWG
Stud Size
#8

Details

Item
Fork Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F

Description

These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.