Shop BOLTSANDNUTS.COM
See all product information
Create Account
Hex Nut, 5/8"-18, Grade 8, Zinc Yellow, 125 PK
- Mfr # 62FFHN8Y/USA-125
- Zoro # G214463681
product price:Â
$
155.99
/pk of 125, $1.25/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-18
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62FFHN8Y/USA-125
- Zoro #
- G214463681
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Nut
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Thread Size
- 5/8"-18
- Wrench Size
- 15/16 in
Description
Made in the USA! Grade 8 Finished Hex Nuts. Finished Hex Nuts are a type of fastener with a threaded hole. They are designed to secure a fastener, most commonly a bolt, in place. This is achieved through a combination of compression and friction between the threads of the bolt and the threads of the nut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.