
Jam Nut, 1"-14, Grade A, Zinc Plated, 16 PK
Mfr # 100FHJNAZ-16
Zoro # G114425604
product price: $33.55
/pk 16, $2.10/eaKey Features
Thread Size
1"-14
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100FHJNAZ-16
Zoro #
G114425604
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-14
Details
Item
Jam Nut
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.