Shop BOLTSANDNUTS.COM
See all product information
Create Account
Jam Nut, 1/2"-13, 316 Stainless Steel, Plain, 475 PK
- Mfr # 50CHJNSS/316-475
- Zoro # G614454944
product price:Â
$
344.99
/pk of 475, $0.73/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50CHJNSS/316-475
- Zoro #
- G614454944
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Jam Nut
- Material
- 316 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Thread Size
- 1/2"-13
Description
Jam Nuts are typically half as tall as a standard nut and commonly used as a type of locknut, where it is jammed up against a standard nut to lock the two in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.