Shop BOLTSANDNUTS.COM
See all product information
Create Account
Lock Nut, 3/8"-16, Grade L9, Zinc Yellow, 2500 PK
- Mfr # 37CHLNL9Y-2500
- Zoro # G814453334
product price:Â
$
2,213.99
/pk of 2500, $0.89/ea
Free Shipping & Returns
Key Features
Hex Type
Hex Collar
Material Grade/Class
Grade L9
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37CHLNL9Y-2500
- Zoro #
- G814453334
- UPC #
- -
- Country of Origin
- United States
- Item
- Lock Nut
- Hex Type
- Hex Collar
- Material Grade/Class
- Grade L9
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Thread Size
- 3/8"-16
Description
Made in the USA!Grade L-9 Collar Lock Nuts. Hex Lock Nuts are a type of fastener which locks parts with greater torque than regular nuts. They are often used when required for vibration isolation or tampering and loosening prevention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.