
M10-1.5 Black Oxide Alloy Steel, 16 mm Length, 500 PK
Mfr # M10C16SSSACONE45HBO-500
Zoro # G814467966
product price:Â $393.99
/pk 500, $0.79/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.5
Screw Length
16 mm
Point Type
Cone
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M10C16SSSACONE45HBO-500
Zoro #
G814467966
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.5
Screw Length
16 mm
Overall Length
16 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Class
Class 45H
Description
Cone Point Set Screws have a sharp, cone-shaped point that wedges into the contact material thus delivering the strongest torsional and axial holding power of all the set screw styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.