Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M10-1.5, Class 8, Zinc Yellow, 50 PK

  • Mfr # M10CNHF8Y-50

  • Zoro # G814495020


product price: $13.99
/pk 50, $0.28/ea

Key Features

Thread Size
M10-1.5
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10CNHF8Y-50
Zoro #
G814495020
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5

Details

Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse

Description

Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.