M12-1.25, Class 10, Zinc Plated, 50 PK

  • Mfr # M12FSLN10Z/J-50

  • Zoro # G314492925


product price: $37.39
/pk 50, $0.75/ea

Key Features

Thread Size
M12-1.25
Material Grade/Class
Class 10
Finish
Zinc Plated
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12FSLN10Z/J-50
Zoro #
G314492925
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.25

Details

Material Grade/Class
Class 10
Finish
Zinc Plated
Thread Type
Fine

Description

Serrated JIS flange nuts are a type of hex flange nuts that are made according to Japanese Industrial Standards JIS. They are similar to the standard serrated hex flange nuts but have different dimensions and thread pitches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.