
M12-1.25, Class 8, Zinc Plated, 125 PK
Mfr # M12EFNHF8Z-125
Zoro # G814505484
product price: $53.35
/pk 125, $0.43/eaKey Features
Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12EFNHF8Z-125
Zoro #
G814505484
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.25
Details
Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Fine
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.