Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.5, Class 8, Zinc Plated, 125 PK

  • Mfr # M12FNHF8Z-125

  • Zoro # G014504485


product price: $76.15
/pk 125, $0.61/ea
Free Shipping & Returns

Key Features

Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12FNHF8Z-125
Zoro #
G014504485
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.5

Details

Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Fine

Description

Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.