Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.75, 18-8 Stainless Steel, Plain, 30 PK

  • Mfr # M12CACORNNA2-30

  • Zoro # G714492754


product price: $50.59
/pk 30, $1.69/ea

Key Features

Thread Size
M12-1.75
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12CACORNNA2-30
Zoro #
G714492754
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75

Details

Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.