Shop HUYETT
See all product information
Create Account
Two Piece Round Cap Nut, 3/8-16 in, Steel, Nickel Plated, 0.421 in H
- Mfr # NUTC08-0375-0421SN
- Zoro # G415916795
product price:Â
$
0.29
/ea
Sold in multiples of 62 for
$17.98
Key Features
Material
Steel
Profile
Two Piece
Finish
Nickel Plated
Overall Height
0.421 in
Fastener Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTC08-0375-0421SN
- Zoro #
- G415916795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Round Cap Nut
- Material
- Steel
- Profile
- Two Piece
- Finish
- Nickel Plated
- Fastener Thread Type
- UNC
Dimensions
- Thread Size
- 3/8-16 in
- Overall Height
- 0.421 in
- Fastener Thread Depth
- 0.375 in
Description
Round Cap Nuts 2-Piece Coarse Thread 3/8-16 x 27/64 in Steel Nickel Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.