
M12-1.75, Class 8, Zinc Yellow, 125 PK
Mfr # M12CNHF8Y-125
Zoro # G814494450
product price: $45.39
/pk 125, $0.36/eaKey Features
Thread Size
M12-1.75
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12CNHF8Y-125
Zoro #
G814494450
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Details
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.