Shop BOLTSANDNUTS.COM
See all product information
Create Account
M12-1.75 Flange Bolt, Plain 18-8 Stainless Steel, 45 mm L, 150 PK
- Mfr # M12C45BFLA2/D-150
- Zoro # G814495303
product price:Â
$
618.99
/pk of 150, $4.13/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C45BFLA2/D-150
- Zoro #
- G814495303
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Flange Bolt
- Fastener Thread Type
- Coarse
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 45 mm
Description
Class A2-70 stainless steel flange bolts are made of an austenitic stainless steel grade that is acid proof and offers a minimum tensile strength of 700 N/mm2. They have a hexagonally shaped head and a circular edge under the head that acts like a washer to distribute loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.