M12-1.75 Socket Head Cap Screw, Low Profile, Black Oxide Steel, 40 mm Length, 250 PK
- Mfr # M12C40LSHCS10BO/D-250
- Zoro # G814471352
product price:Â
$
528.99
/pk of 250, $2.12/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
M12-1.75
Screw Length
40 mm
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M12C40LSHCS10BO/D-250
- Zoro #
- G814471352
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 40 mm
- Drive Size
- 10 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Head Type
- Low Profile
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Class
- Class 10.9
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.