Shop BOLTSANDNUTS.COM
See all product information
Create Account
M12-1.75 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 110 mm Length, 10 PK
- Mfr # M12C110SHCSA4/D-10
- Zoro # G114471205
product price:Â
$
109.99
/pk of 10, $11.00/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
110 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12C110SHCSA4/D-10
- Zoro #
- G114471205
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M12-1.75
- Screw Length
- 110 mm
- Drive Size
- 10 mm
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.