Shop BOLTSANDNUTS.COM
See all product information
Create Account
M14-2.0, Class 6, Zinc Plated, 42 mm Lg, 175 PK
- Mfr # M14C42NCPL6Z-175
- Zoro # G014494106
product price:Â
$
305.99
/pk of 175, $1.75/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Class 6
Finish
Zinc Plated
Overall Length
42 mm
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M14C42NCPL6Z-175
- Zoro #
- G014494106
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M14-2.0
- Overall Length
- 42 mm
Details
- Material Grade/Class
- Class 6
- Finish
- Zinc Plated
- Thread Type
- Coarse
Description
Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.