
M14-2.0, Class 8, Zinc Yellow, 15 PK
Mfr # M14CNHF8Y-15
Zoro # G814492388
product price: $14.25
/pk 15, $0.95/eaKey Features
Thread Size
M14-2.0
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14CNHF8Y-15
Zoro #
G814492388
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M14-2.0
Details
Material Grade/Class
Class 8
Finish
Zinc Yellow
Thread Type
Coarse
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.