Zoro Homepage

M16-2.0, Class 10, Zinc Yellow, 8 PK

  • Mfr # M16CNHF10Y-8

  • Zoro # G714494963


product price: $12.85
/pk 8, $1.61/ea

Key Features

Material Grade/Class
Class 10
Finish
Zinc Yellow
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16CNHF10Y-8
Zoro #
G714494963
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.0

Details

Material Grade/Class
Class 10
Finish
Zinc Yellow
Thread Type
Coarse

Description

Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.