
M2-0.40 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 125 PK
Mfr # M2C08PPHMSZ-125
Zoro # G114472004
product price:Â $6.15
/pk 125, $0.05/ea
Sold in multiples of 2 for $12.30
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2-0.40
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2C08PPHMSZ-125
Zoro #
G114472004
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2-0.40
Fastener Length
8 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Pan Head machine screws have a pan-shaped head with a flat top and vertical sides and are commonly used in electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.