
M2.5-0.45 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M2.5C12PPHMSZ-100
Zoro # G114476255
product price:Â $5.51
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.02
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M2.5-0.45
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M2.5C12PPHMSZ-100
Zoro #
G114476255
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2.5-0.45
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Pan Head machine screws have a pan-shaped head with a flat top and vertical sides and are commonly used in electronics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.