
M4-0.7, Class 8, Zinc Plated, 500 PK
Mfr # M4CNHF8Z-500
Zoro # G314505632
product price: $24.99
/pk 500, $0.05/eaKey Features
Thread Size
M4-0.7
Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4CNHF8Z-500
Zoro #
G314505632
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.7
Details
Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Coarse
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.