
M5-0.8, 18-8 Stainless Steel, Plain, 5000 PK
Mfr # M5CNHFA2-5000
Zoro # G014505727
product price: $618.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
M5-0.8
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5CNHFA2-5000
Zoro #
G014505727
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Details
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.