
M5-0.8 Black Oxide Alloy Steel, 16 mm Length, 25 PK
Mfr # M5C16SSSACUP45HBO-25
Zoro # G814473134
product price:Â $9.49
/pk 25, $0.38/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Screw Length
16 mm
Point Type
Cup
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M5C16SSSACUP45HBO-25
Zoro #
G814473134
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Screw Length
16 mm
Overall Length
16 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Class
Class 45H
Description
Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.