
M5-0.8 Thread Size, Steel, 50 PK
Mfr # M5CSFKRNSY-50
Zoro # G714499746
product price: $30.15
/pk 50, $0.60/eaKey Features
Thread Size
M5-0.8
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.130 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5CSFKRNSY-50
Zoro #
G714499746
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Details
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.130 in
Description
The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.