Shop DISCO
See all product information
Create Account
Alum Stl Actuator Rivets 1/4" Dia 3/4" F, Flanged Head, 1/4 in Dia., Aluminum Body
- Mfr # 10960PK
- Zoro # G3643999
product price:Â
$
9.89
/ea
Key Features
Rivet Head Style
Flanged
Rivet Body Material
Aluminum
Rivet Dia.
1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10960PK
- Zoro #
- G3643999
- UPC #
- -
- Country of Origin
- China
- Item
- Alum Stl Actuator Rivets 1/4" Dia 3/4" F
- Rivet Head Style
- Flanged
- Rivet Body Material
- Aluminum
- System of Measurement
- Inch
Dimensions
- Rivet Dia.
- 1/4 in
Description
Alum Stl Actuator Rivets 1/4 In. Dia 3/4 In. F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.