Shop BOLTSANDNUTS.COM
See all product information
Create Account
M6-1.0, 18-8 Stainless Steel, Plain, 200 PK
- Mfr # M6CNHFA2-200
- Zoro # G714499548
product price:Â
$
49.89
/pk of 200, $0.25/ea
Key Features
Thread Size
M6-1.0
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6CNHFA2-200
- Zoro #
- G714499548
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6-1.0
Details
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.