Zoro Homepage

M6-1.0, Class 10, Zinc Plated, 400 PK

  • Mfr # M6CNHF10Z-400

  • Zoro # G014505710


product price: $28.95
/pk 400, $0.07/ea

Key Features

Thread Size
M6-1.0
Material Grade/Class
Class 10
Finish
Zinc Plated
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6CNHF10Z-400
Zoro #
G014505710
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.0

Details

Material Grade/Class
Class 10
Finish
Zinc Plated
Thread Type
Coarse

Description

Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.