
M8-1.25, Class 8, Zinc Plated, 50 PK
Mfr # M8CNHF8Z-50
Zoro # G114499650
product price: $13.19
/pk 50, $0.26/eaKey Features
Thread Size
M8-1.25
Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8CNHF8Z-50
Zoro #
G114499650
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Details
Material Grade/Class
Class 8
Finish
Zinc Plated
Thread Type
Coarse
Description
Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.